Mirabelle MIRXRA102CP "Ravenel" Single Hole Bar Faucet
| Item: | MIRXRA102CP |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $289.45 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Hole Configuration | 1 Hole |
| Overall Height | 11-13/16" |
| Construction | Solid Brass |
| ADA Compliant | Yes |
| Handle Type | Lever |
| Number of Faucet Holes | 1 or 3 Hole |
| Number Of Handles | 1 Handle |
| Spout Height | 7-3/4" |
| Spout Reach | 6-3/4" |
| Flow Rate (GPM) | 2.2 |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Escutcheon Included | Yes |
| Available In Canada | Yes |
| Faucet Hole Diameter | 1-3/8" |
| Maximum Deck Thickness | 2-1/2" |
| Product Specifications |
| Installation Guide |
| Brochure |
| Parts Breakdown |
| Warranty |


