Mirabelle MIRXCRA120CP "Ravenel" Pull-Out Spray Kitchen Faucet

Item: MIRXCRA120CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $325.63 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Hole Configuration 1 Hole
Overall Height 12-1/8"
Construction Brass
ADA Compliant Yes
Spout Height 10-1/8"
Spout Reach 9"
Swivel Spout Yes
Degree of Spout Swing 360 Degrees
Flow Rate (GPM) 1.75
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Features • Extra Long Shank For Thick Counter Applications
Low Lead Compliant Yes
Handle(s) Included Yes
Escutcheon Included Yes
Eco-Friendly Cal Green Compliant