X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRXAL102SS "Alledonia" Single Hole Bar Faucet

Item: MIRXAL102SS
Finish: Stainless Steel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Hole Configuration 1 or 3 Hole
Overall Height 12-13/16"
Swivel Spout Yes
Construction Solid Brass
ADA Compliant Yes
Handle Type Lever
Number of Faucet Holes 1 Hole
Number Of Handles 1 Handle
Spout Height 8-11/16"
Spout Reach 7-1/8"
Flow Rate (GPM) 2.2
Valve Type Ceramic Disc
Low Lead Compliant Yes
Features Extra long shank allows for thick counter installation
Handle(s) Included Yes
Escutcheon Included Yes