X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRWSWH800SN "Winter Haven" 8'' Widespread Bathroom Sink Faucet

Item: MIRWSWH800SN
Finish: Satin Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $718.32

Price: $571.06 (Pricing is for Satin Nickel)



Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Centers 6-16''
Spout Height 7"
Spout Reach 6"
Overall Height 10-1/8"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Knob
Faucet Hole Diameter 1-1/4"
Maximum Deck Thickness 2-1/2"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Includes Pop-up Drain
Low Lead Compliant Yes
ADA Compliant Yes
Eco-Friendly Water Sense
Available In Canada Yes