X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Mirabelle MIRWSPR800BN "Provincetown" 8'' Widespread Bathroom Sink Faucet

Item: MIRWSPR800BN
Finish: Brushed Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Centers 8-16''
Spout Height 4-1/16"
Spout Reach 4-11/16"
Overall Height 6-1/8"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Maximum Deck Thickness 2-5/16"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Includes Pop-up Drain
Low Lead Compliant Yes
CEC Approved No
ADA Compliant Yes
Eco-Friendly Water Sense