X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRWSML102CP "Milazzo" Single Hole Bathroom Sink Faucet

Item: MIRWSML102CP
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

List Price: $263.47

Price: $209.46 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Spout Height 7-3/16"
Spout Reach 5-3/8"
Overall Height 11"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Cross
Escutcheon Included Yes
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Includes Pop-up Drain
Low Lead Compliant Yes
Eco-Friendly Water Sense
Features 1/2 IPS Connections
High Arc Spout
CEC Approved Yes