Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Handle Shower Faucets
> Mirabelle
>
MIRWSML102BN
Mirabelle MIRWSML102BN "Milazzo" Single Hole Bathroom Sink Faucet
| Item: | MIRWSML102BN |
| Finish: | Brushed Nickel |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $270.85 (Pricing is for Brushed Nickel)
Details and Dimensions
| Faucet Hole Configuration | Single Hole |
| Number of Faucet Holes | 3 Hole |
| Spout Height | 7-3/16" |
| Spout Reach | 5-3/8" |
| Overall Height | 11" |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Handle Type | Cross |
| Escutcheon Included | Yes |
| Construction | Brass |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 1.5 |
| Low Lead Compliant | Yes |
| Eco-Friendly | Water Efficient Water Sense |
| Available In Canada | Yes |
| Features | • 1/2 IPS Connections • High Arc Spout |
| Includes | Pop-up Drain |
| Product Specifications |
| Installation Guide |
| Brochure |
| Parts Breakdown |
| Warranty |


