X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRWSED100PCP "Edenton" Single Hole Bathroom Sink Faucet

Item: MIRWSED100PCP
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $337.24

Price: $273.46 (Pricing is for Polished Chrome)




Details and Dimensions

Faucet Hole Configuration Singe Hole
Number of Faucet Holes 1 Hole
Spout Height 2"
Spout Reach 5"
Overall Height 7"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Maximum Deck Thickness 2"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Includes Pop-up Drain
Low Lead Compliant Yes
ADA Compliant Yes
Eco-Friendly Water Sense
Available In Canada Yes
Additional Information This faucet is designed for a single mount or 4 installation with a cover plate for the deck.