X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRWSED100CP "Edenton" Wall Mount Bathroom Sink Faucet

Item: MIRWSED100CP
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $326.10

Price: $264.43 (Pricing is for Polished Chrome)




Details and Dimensions

Faucet Hole Configuration Wall Mount
Number of Faucet Holes 2 Hole
Spout Reach 10-3/8"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Low Lead Compliant Yes
ADA Compliant Yes
Eco-Friendly Water Sense
Available In Canada Yes
Features Drain Sold Separately