X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Mirabelle MIRWSCO200CP "Cordoba" Wall Mount Bathroom Sink Faucet

Item: MIRWSCO200CP
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Hole Configuration Wall Mount
Spout Reach 9-13/16"
Handle(s) Included Yes
Handle Type Lever
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Low Lead Compliant Yes
CEC Approved Yes
ADA Compliant Yes
Eco-Friendly Water Sense
Features Drain Sold Separately