X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRWHW7140WH "Winter Haven" 72" x 42" Whirlpool Bath

Item: MIRWHW7140WH
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.




Details and Dimensions

Tub Installation Type Drop-in or Undermount
Overall Size 71 x 40 x 23
Length 71"
Width 40"
Depth 23"
Height to Overflow 19-1/2"
Maximum Water Capacity (Gallons) 100 Gallon
Number of Jets 8
Adjustable Jets Yes
Control Type Intuitive electronic control pad
Drain Location Center
Pump Horsepower 1.75 HP
Pump Amps 10.9
Construction Acrylic
Slip Resistant Surface Textured slip-resistant bottom
Hard Wire Service Required No
Features 8 high-flow directional and volume-adjustable jets
Side Drain
Requires a single 20-amp GFCI circuit
Additional Information Optional In-Line Heater - MIRPRESSHTR - Sold Separately
Origin USA