Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Towel Bars
> Mirabelle
>
MIRWHTRSN
Mirabelle MIRWHTRSN "Winter Haven" Towel Ring
| Item: | MIRWHTRSN |
| Finish: | Satin Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $66.67 (Pricing is for Satin Nickel)
Details and Dimensions
| Width | 7-3/4" |
| Height | 3-7/8" |
| Construction | Solid Brass |
| Extension From Wall | 2-3/8" |
| Available In Canada | Yes |
| Product Specifications |
| Brochure |
| Warranty |


