Mirabelle MIRWHTHCP "Winter Haven" Paper Holder
| Item: | MIRWHTHCP |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $59.55 (Pricing is for Polished Chrome)
Details and Dimensions
| Width | 6-3/4" |
| Height | 3-7/8" |
| Construction | Soild Brass |
| Extension From Wall | 2-3/8" |
| Available In Canada | Yes |
| Features | • Two Post Paper Holder |
| Product Specifications |
| Brochure |
| Warranty |


