X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Mirabelle MIRWHT7140WH "Winter Haven" Unique Sizes

Item: MIRWHT7140WH
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Tub Installation Type Drop-in or Undermount
Overall Size 71 x 40 x 23
Length 71"
Depth 23"
Width 40"
Height to Overflow 19-1/2"
Maximum Water Capacity 100 Gallon
Number of jets 65
Adjustable Jets Yes
Drain Included No
Drain Location Center
Control Type Intuitive electronic control pad
Pump AMPS 7.5
Construction Acrylic
Tub Construction Acrylics
Requires Dedicated Electric Circuit Yes
Features Total Massage Combines the Features of both a Whirlpool and Air Tub
Side Drain
Requires a single 20-amp GFCI circuit
65 channel-fed airjets
Additional Information Optional In-Line Heater - MIRPRESSHTR - Sold Separately
Slip Resistant Surface Textured slip-resistant bottom