X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRWH3RTCP "Winter Haven" Whirlpool Faucet Trim Kit

Item: MIRWH3RTCP
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Rough In Valve Included No
Spout Height 7"
Spout Length 7-3/8"
Handle Type Knob
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Flow Rate (GPM) 12
Construction Solid Brass
ADA Compliant Yes
Features Rough In Valve Sold Separately
Available In Canada Yes
Faucet Centers 6-16''
Overall Height 10-1/8"