Mirabelle MIRWH35842CP "Winter Haven" Custom Shower Trim Kit
| Item: | MIRWH35842CP |
| Finish: | Polished Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $235.94 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | No |
| Handle Type | Knob |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Construction | Solid Brass |
| Drain Included | No |
| ADA Compliant | Yes |
| Features | • Thermostatic Valve Less Volume Control-Tim |
| Available In Canada | Yes |
| Product Specifications |
| Brochure |
| Parts Breakdown |
| Warranty |


