X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRWH358WH "Winter Haven" Pedestal Basin

Item: MIRWH358WH
Finish: White
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Height 6-11/16"
Width 25-9/16"
Length 18-7/8"
Construction Vitreous China
Number of Faucet Holes 3 Hole
Faucet Hole Configuration 8'' Widespread
Available In Canada Yes
Additional Information For use with MIRWH355 or MIRWH350
For 8'' Widespread Faucets