X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRWH34148CP "Winter Haven" Custom Shower Trim Kit

Item: MIRWH34148CP
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Knob
Number Of Handles 1 Handle
Handle(s) Included Yes
Construction Soild Brass
Features On/Off Volume Control - Trim Only
Additional Information 3/4'' volume control
Available In Canada Yes