X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRWH240WHA "Winter Haven" Toilet Bowl Part

Item: MIRWH240WHA
Finish: White
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Height 16-9/16"
Width 15-3/16"
Length 21"
Construction Vitreous China
Available In Canada Yes
Additional Information Bowl Less Seat Only
Fits These Models MIRWH200