Mirabelle MIRWH240WH "Winter Haven" Toilet Bowl Part
| Item: | MIRWH240WH |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $535.57
Details and Dimensions
| Height | 16-9/16" |
| Width | 15-3/8" |
| Length | 21" |
| Construction | Vitreous China |
| Available In Canada | Yes |
| Additional Information | Bowl With Seat Only |
| Fits These Models | MIRWH200 |
| Product Specifications |
| Installation Guide |
| Brochure |
| Parts Breakdown |
| Warranty |


