Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRWH220WHA "Winter Haven" One Piece Toilet

Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Toilet Configuration One Piece
Toilet Installation Type Wall Mounted
Height to Rim 13-3/8"
ADA Height Yes
Width 15-7/16"
Depth 23-5/8"
Flush Type Gravity Flush
Flush Technology Washdown Bowl
Toilet Seat Included No
Concealed Trapway Yes
Trapway Finish Glazed
Skirt Type Skirted
Construction Vitreous China
ADA Compliant Yes
Features Uses concealed tank, available in single or dual flush options - Sold Separately
Additional Information Use Geberit G111728001 or G111335005 Concealed Tank and Carrier
Fits These Models Use MIRTSWH200WH Toilet Seat - Sold Separately