Back to Search Results
Ferguson.com Home
>
Sinks
>
Self Rimming Bathroom Sinks
> Mirabelle
>
MIRWH200WH
Mirabelle MIRWH200WH "Winter Haven" Toilet Tank Part
| Item: | MIRWH200WH |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $157.72
Details and Dimensions
| Height | 16-7/8" |
| Width | 15-3/16" |
| Construction | Vitreous China |
| Gallons Per Flush (GPF) | 1.6 |
| Trip Lever Placement | Top |
| Trip Lever Included | Yes |
| Trip Lever Finish | Chrome |
| Flush Type | Gravity Flush |
| Available In Canada | Yes |
| Additional Information | Tank Only |
| Fits These Models | MIRWH240 |
| Product Specifications |
| Installation Guide |
| Brochure |
| Parts Breakdown |
| Warranty |


