Mirabelle MIRWH200WH/MIRWH240WH "Winter Haven" Two Piece Toilet
| Item: | MIRWH200WH/MIRWH240WH |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $693.29
Details and Dimensions
| Toilet Configuration | Two Piece |
| Toilet Installation Type | Floor Mounted |
| Height to Rim | 16-9/16" |
| ADA Height | Yes |
| Width | 15-13/16" |
| Depth | 21" |
| Flush Type | Gravity Flush |
| Flush Technology | Dual Flush |
| Gallons Per Flush | 1.6 |
| Rough In Dimension | 12" |
| Toilet Seat Included | Yes |
| Trip Lever Included | Yes |
| Trip Lever Placement | Top |
| Trip Lever Finish | Chrome |
| Concealed Trapway | Yes |
| Trapway Finish | Glazed |
| Trapway Size | 2-1/4" |
| Skirt Type | Skirted |
| Construction | Vitreous China |
| ADA Compliant | Yes |
| Eco Friendly | Water Efficient Water Sense |
| Available In Canada | Yes |
| Product Specifications |
| Installation Guide |
| Brochure |
| Parts Breakdown |
| Warranty |


