Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Towel Bars
> Mirabelle
>
MIRWH1PTHSN
Mirabelle MIRWH1PTHSN "Winter Haven" Paper Holder
| Item: | MIRWH1PTHSN |
| Finish: | Satin Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $46.06 (Pricing is for Satin Nickel)
Details and Dimensions
| Width | 1" |
| Height | 1" |
| Construction | Soild Brass |
| Extension From Wall | 5-3/8" |
| Available In Canada | Yes |
| Features | • Single Post Paper Holder |
| Product Specifications |
| Brochure |
| Warranty |


