Mirabelle MIRWH1PTHCP "Winter Haven" Paper Holder
| Item: | MIRWH1PTHCP |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $41.13 (Pricing is for Polished Chrome)
Details and Dimensions
| Width | 1" |
| Height | 1" |
| Construction | Soild Brass |
| Extension From Wall | 5-3/8" |
| Available In Canada | Yes |
| Features | • Single Post Paper Holder |
| Product Specifications |
| Brochure |
| Warranty |


