Mirabelle MIRWH18TBCP "Winter Haven" Towel Bar

Item: MIRWH18TBCP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $65.68 (Pricing is for Polished Chrome)



Details and Dimensions

Width 18"
Height 1"
Construction Solid Brass
Extension From Wall 2-3/8"
Available In Canada Yes