X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRWH12TBSN "Winter Haven" Towel Bar

Item: MIRWH12TBSN
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $88.49

Price: $70.35 (Pricing is for Satin Nickel)



Details and Dimensions

Width 12"
Height 1"
Construction Solid Brass
Extension From Wall 2-3/8"
Available In Canada Yes