Mirabelle MIRTSSC200WH "Slow Close" Toilet Seat
| Item: | MIRTSSC200WH |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $49.33 (Pricing is for White)
Details and Dimensions
| Bowl Type | Elongated bowl |
| Length | 18-1/2" |
| Width | 14-5/8" |
| Height | 2-3/8" |
| Construction | Heavy Weight Molded Plastic |
| Available In Canada | Yes |
| Features | • Closed front with cover • Patented dampening hinge system • Slip resistant pads with variable positioning washers |
| Product Specifications |
| Installation Guide |
| Brochure |
| Warranty |


