X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRTSSC100WH "Slow Close" Toilet Seat

Item: MIRTSSC100WH
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $44.56

Price: $36.78 (Pricing is for White)



Details and Dimensions

Bowl Type Round bowl
Length 16-7/8"
Width 14-1/2"
Height 2-3/8"
Construction Heavy Weight Solid Plastic
Features Slip resistant pads with variable positioning washers
Molded in color matched bumpers
Patented dampening hinge system