Mirabelle MIRTSSC100BS "Slow Close" Toilet Seat
| Item: | MIRTSSC100BS |
| Finish: | Biscuit |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $53.07 (Pricing is for Biscuit)
Details and Dimensions
| Bowl Type | Round bowl |
| Length | 16-7/8" |
| Width | 14-1/2" |
| Height | 2-3/8" |
| Construction | Heavy Weight Solid Plastic |
| Available In Canada | Yes |
| Features | • Slip resistant pads with variable positioning washers • Molded in color matched bumpers • Patented dampening hinge system |
| Product Specifications |
| Installation Guide |
| Brochure |
| Warranty |


