X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Mirabelle MIRTSEZ200WH "Easy Clean" Toilet Seat

Item: MIRTSEZ200WH
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Bowl Type Elongated bowl
Length 17-7/8"
Width 14"
Construction Solid Heavy Weight Plastic
Mounting Hardware Included Yes
Soft Close Yes
Features Quick Release Hinges
Additional Information Available Parts: Stainless Steel Hinge with Cap MIRTSEZHWH or MRTSEZHBS