X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRTSEZ100WH "Easy Clean" Toilet Seat

Item: MIRTSEZ100WH
Finish: White
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $60.80

Price: $50.16 (Pricing is for White)



Details and Dimensions

Bowl Type Round bowl
Length 16"
Width 14-1/4"
Construction Solid Heavy Weight Plastic
Mounting Hardware Included Yes
Soft Close Yes
Features Quick Release Hinges
Additional Information Available Parts: Stainless Steel Hinge with Cap MIRTSEZHWH or MRTSEZHBS