Mirabelle MIRTSEZ100BS "Easy Clean" Toilet Seat
| Item: | MIRTSEZ100BS |
| Finish: | Biscuit |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $60.56 (Pricing is for Biscuit)
Details and Dimensions
| Bowl Type | Round bowl |
| Length | 16" |
| Width | 14-1/4" |
| Construction | Solid Heavy Weight Plastic |
| Mounting Hardware Included | Yes |
| Soft Close | Yes |
| Features | • Quick Release Hinges |
| Product Specifications |
| Installation Guide |
| Warranty |


