Mirabelle MIRTSED200WH "Edenton" Toilet Seat
| Item: | MIRTSED200WH |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $65.18
Details and Dimensions
| Length | 16-7/8" |
| Width | 15-5/8" |
| Construction | Heavy weight molded solid plastic |
| Features | • Slow Close System with Chrome Plated Hinge |
| Additional Information | Custom fit to Mirabelle Edenton bowls |
| Product Specifications |
| Brochure |
| Warranty |


