Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRSH2040BN "Custom Showering" Shower Head

Item: MIRSH2040BN
Finish: Brushed Nickel
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Shower Head Type Multi Function
Width 4-1/2"
Height 3-1/2"
Connection Size 1/2'' NPSM
Spray Face Diameter 4-1/2"
Number Of Spray Head Functions 3
Flow Rate (GPM) 2.5