X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Mirabelle MIRSH2030EBN "Custom Showering" Shower Head

Item: MIRSH2030EBN
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Shower Head Type Multi Function
Width 4-1/2"
Height 3-3/16"
Connection Size 1/2'' NPT Ball Joint
Flow Rate (GPM) 2.0
Ball Joint Yes
CEC Approved Yes
Features Compliments Boca Raton & Key West