X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRSH2030BN "sophistispa" Shower Head

Item: MIRSH2030BN
Finish: Brushed Nickel
Online Availability: Discontinued
Select Finish:

Discontinued, please call.


Details and Dimensions

Shower Head Type Multi Function
Width 4-1/2"
Height 3-3/16"
Connection Size 1/2'' NPT Ball Joint
Number Of Spray Head Functions 5
Flow Rate (GPM) 2.5
Ball Joint Yes