X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRSH2020CP "Custom Showering" Shower Head

Item: MIRSH2020CP
Finish: Polished Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Shower Head Type Single Function
Width 6"
Height 4-5/8"
Connection Size 1/2'' NPT
Flow Rate (GPM) 2.5
Ball Joint Yes
CEC Approved Yes