X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRSH2010CP "Custom Showering" Shower Head

Item: MIRSH2010CP
Finish: Polished Chrome
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Shower Head Type Single Function
Width 4"
Height 3-7/8"
Connection Size 1/2'' NPT
Construction Soild Brass
Flow Rate (GPM) 2.5
Ball Joint Yes