X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRSH2010BN "Custom Showering" Shower Head

Item: MIRSH2010BN
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $77.10

Price: $61.29 (Pricing is for Brushed Nickel)



Details and Dimensions

Shower Head Type Single Function
Width 4"
Height 3-7/8"
Connection Size 1/2'' NPT
Construction Soild Brass
Flow Rate (GPM) 2.5
Ball Joint Yes