X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRSAW6060RWH "St. Augustine" 60" Corner Whirlpool Bath

Item: MIRSAW6060RWH
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Tub Installation Type Corner
Overall Size 60'' x 60'' x 24''
Length 60"
Width 60"
Depth 24"
Maximum Water Capacity (Gallons) 105
Number of Jets 8
Adjustable Jets Yes
Control Type Electronic one-touch total control pad
Drain Location Center
Pump Horsepower 1.75 HP
Heater Included No
Heater Amps 10.9
Construction Acrylic
Tub Construction Acrylics
Slip Resistant Surface Textured Bottom
Hard Wire Service Required Yes
Features Optional Tile Flange PFTLKC Sold Separately
Right Hand Configuration
Side Drain
Includes Removable Skirt
Additional Information Optional In-Line Heater - MIRPRESSHTR - Sold Separately
Origin USA