X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRSAW6060LSLWH "St. Augustine" 60" Corner Whirlpool Bath

Item: MIRSAW6060LSLWH
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $3,328.32

Price: $2,712.58 (Pricing is for White)



Details and Dimensions

Tub Installation Type Corner
Overall Size 60 x 60 x 24
Length 60"
Width 60"
Depth 24"
Height to Overflow 21-1/2"
Maximum Water Capacity (Gallons) 105 Gallon
Number of Jets 8
Adjustable Jets Yes
Control Type Intuitive electronic control pad
Drain Location Left
Pump Horsepower 1.75 HP
Heater Amps 10.9
Heater Voltage 120
Construction Acrylic
Tub Construction Acrylics
Slip Resistant Surface Textured slip-resistant bottom
Hard Wire Service Required Yes
Features For Left Hand Installations
Optional Tile Flange PFTLKC Sold Separately
8 high-flow directional and
Additional Information Optional In-Line Heater - MIRPRESSHTR - Sold Separately
Origin USA