Mirabelle MIRSAW6060LWH "St. Augustine" 60" Whirlpool Bath
| Item: | MIRSAW6060LWH |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $3,050.60 (Pricing is for White)
Details and Dimensions
| Tub Installation Type | Corner |
| Overall Size | 60'' x 60'' x 24'' |
| Length | 60" |
| Width | 60" |
| Depth | 24" |
| Maximum Water Capacity (Gallons) | 105 |
| Number of Jets | 8 |
| Adjustable Jets | Yes |
| Control Type | Electronic one-touch total control pad |
| Drain Location | Center |
| Pump Horsepower | 1.75 HP |
| Pump Amps | 10.9 |
| Pump Voltage | 120 |
| Heater Included | No |
| Material | Acrylic |
| Slip Resistant Surface | Textured Surface |
| Hard Wire Service Required | Yes |
| Features | • Left Hand Configuration • Optional Tile Flange PFTLKC Sold Separately • Side Drain |
| Includes | Removable Skirt |
| Additional Information | Optional In-Line Heater - MIRPRESSHTR - Sold Separately |
| Product Specifications |
| Installation Guide |
| Brochure |
| Warranty |


