Mirabelle MIRSAS6060WH "St. Augustine" 60" Corner Soaking Tub
| Item: | MIRSAS6060WH |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,735.16 (Pricing is for White)
Details and Dimensions
| Tub Installation Type | Drop In |
| Overall Size | 60'' x 60'' x 21'' |
| Length | 60" |
| Width | 60" |
| Depth | 21" |
| Height to Overflow | 21-1/2" |
| Maximum Water Capacity (Gallons) | 105 Gallon |
| Drain Included | No |
| Drain Location | Center |
| Material | Acrylic |
| Slip Resistant Surface | Textured slip-resistant bottom |
| Features | • Side Drain • Optional Tile Flange PFTLKC Sold Separately |
| Product Specifications |
| Installation Guide |
| Brochure |
| Warranty |


