X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRSAFMLGTCP "St. Augustine" Flush Mount Ceiling Light

Item: MIRSAFMLGTCP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $70.57

Price: $49.40 (Pricing is for Polished Chrome)



Details and Dimensions

Height 7-3/8"
Width 14"
Diameter 14"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Glass Type White
Shade Material Glass
Voltage 120V
Construction STeel
Available In Canada Yes