Mirabelle MIRSAFMLGTORB "St. Augustine" Flush Mount Ceiling Light
| Item: | MIRSAFMLGTORB |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $51.21 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Height | 7-3/8" |
| Width | 14" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Glass Type | White |
| Shade Material | Glass |
| Voltage | 120V |
| Construction | STeel |
| Available In Canada | Yes |
| Product Specifications |
| Brochure |
| Parts Breakdown |
| Warranty |


