Mirabelle MIRSAA6060RWH "St. Augustine" 60" Air Tub
| Item: | MIRSAA6060RWH |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $3,050.60 (Pricing is for White)
Details and Dimensions
| Tub Installation Type | Corner |
| Overall Size | 60” x 60” x 24” |
| Length | 60" |
| Width | 60" |
| Depth | 24" |
| Height to Overflow | 21-1/2" |
| Maximum Water Capacity (Gallons) | 105 Gallon |
| Number of Jets | 65 |
| Control Type | Intuitive electronic control pad |
| Drain Included | No |
| Drain Location | Right |
| Pump Amps | 10.9 |
| Pump Voltage | 120 |
| Material | Acrylic |
| Slip Resistant Surface | Textured slip-resistant bottom |
| Hard Wire Service Required | Yes |
| Features | • Optional Tile Flange PFTLKC Sold Separately • 65 channel-fed airjets • Right Hand Configuration • Requires a single 20-amp GFCI circuit |
| Product Specifications |
| Installation Guide |
| Brochure |
| Warranty |


