X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRSAA6060LSLWH "St. Augustine" 60" Corner Air Tub

Item: MIRSAA6060LSLWH
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Tub Installation Type Corner
Overall Size 60 x 60 x 24
Length 60"
Width 60"
Depth 24"
Maximum Water Capacity (Gallons) 105 Gallon
Number of Jets 65
Control Type Intuitive electronic control pad
Drain Included No
Drain Location Center
Pump Amps 10.9
Number of Bathers 21-1/2"
Construction Acrylic
Tub Construction Acrylics
Slip Resistant Surface Textured slip-resistant bottom
Hard Wire Service Required No
Features Optional Tile Flange PFTLKC Sold Separately
65 channel-fed airjets
Left Hand Pump Installation