Mirabelle MIRSA9009CP "St. Augustine" Thermostatic Valve Trim
| Item: | MIRSA9009CP |
| Finish: | Polished Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $180.54 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | No |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Fits These Models | MIR6004 or MIR6006 |
| ADA Compliant | Yes |
| Features | • See Sophistispa Collection For More Showering Options |
| Additional Information | Extension Kit Available - MIR6004EXT Thermostatic Valve Trim |
| Extension From Wall | 4-3/16" |
| Width | 6-3/4" |
| Product Specifications |
| Installation Guide |
| Brochure |
| Parts Breakdown |
| Warranty |


