X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Mirabelle MIRSA9007ORB "St. Augustine" Volume Control Valve Trim

Item: MIRSA9007ORB
Finish: Oil Rubbed Bronze
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Fits These Models MIR6020 or MIR6040 Valves
ADA Compliant Yes
Features See Custom Showering Collection For More Showering Options
Additional Information Extension Kit Available - MIR6020EXT
Volume Control Valve Trim
Extension From Wall 4"
Width 4-5/16"